ZDM3664T

COMPARE

ZDM3664T

Description
ZDM3664T VECTOR DUTY AC MOTOR ; 2HP 1165RPM 3PH 60HZ 184TC 0642M TEBC F1

BALDOR-RELIANCE

Part # ZDM3664T

BDI # 132146

Features

Enclosure: TEBC
Shaft Diameter - Inch: 1.125
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Vector Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
VECP3664T

COMPARE

VECP3664T

Description
VECP3664T SEVERE DUTY MOTOR ; 2HP 1165RPM 3PH 60HZ 184TC 0642M TEFC F1

BALDOR-RELIANCE

Part # VECP3664T

BDI # 130813

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.98
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
IDM3664T

COMPARE

IDM3664T

Description
IDM3664T INVERTER AC MOTOR ; 2HP 1165RPM 3PH 60HZ 184TC 0642M TEBC F1

BALDOR-RELIANCE

Part # IDM3664T

BDI # 128882

Features

Enclosure: TEBC
Shaft Diameter - Inch: 1.125
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 21.71
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY