VHECP3770T

COMPARE

VHECP3770T

Description
VHECP3770T SOLID SHAFT PUMP MOTOR ; 7.5HP 1770RPM 3PH 60HZ 213HP 0738M TEFC

BALDOR-RELIANCE

Part # VHECP3770T

BDI # 130973

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 22.33
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Pump Motor
Mounting Method: P-Base

Price Inventory : Available to order
Loading Price
QTY