EJMM3311T
Description
EJMM3311T PUMP AC MOTOR ; 7.5HP 1770 230/460 3PH 60HZ 213JM OPSB
Part # EJMM3311T
BDI # 127047
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
VEJMM3710T
Description
VEJMM3710T CLOSE-COUPLED PUMP MOTOR ; 7.5HP 1770RPM 3PH 60HZ 213JM 3738M TEFC
Part # VEJMM3710T
BDI # 130859
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
20.92
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face
VEJMM3311T
Description
VEJMM3311T CLOSE-COUPLED PUMP MOTOR ; 7.5HP 1770RPM 3PH 60HZ 213JM 3734M ODP F
Part # VEJMM3311T
BDI # 130852
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
19.78
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face
JML1508T
Description
JML1508T CLOSE COUPLED MOTOR ; 5HP 1745RPM 1PH 60HZ 213JM 3727L OPSB F1
Part # JML1508T
BDI # 129058
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Close Coupled Pump
Mounting Method:
Foot Mounted
EJMM3710T
Description
EJMM3710T PUMP AC MOTOR ; 7-1/2HP 213JM FRM 1800RPM 230/460VAC
Part # EJMM3710T
BDI # 127062
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted