JML1508T

COMPARE

JML1508T

Description
JML1508T CLOSE COUPLED MOTOR ; 5HP 1745RPM 1PH 60HZ 213JM 3727L OPSB F1

BALDOR-RELIANCE

Part # JML1508T

BDI # 129058

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Close Coupled Pump
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
JML1509T

COMPARE

JML1509T

Description
JML1509T CLOSE COUPLED MOTOR ; 7.5HP 3450RPM 1PH 60HZ 213JM 3729L OPEN

BALDOR-RELIANCE

Part # JML1509T

BDI # 129059

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Close Coupled Pump
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY