L3703

COMPARE

L3703

Description
L3703 GENERAL PURPOSE MOTOR ; 2HP 1165RPM 1PH 60HZ 3728LC N

BALDOR-RELIANCE

Part # L3703

BDI # 129519

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 17.51
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY