JML1510T
Description
JML1510T CLOSE COUPLED MOTOR ; 7.5HP 1750RPM 1PH 60HZ 3740LC N
Part # JML1510T
BDI # 129060
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Close Coupled Pump
Mounting Method:
Foot Mounted
JML1511T
Description
JML1511T CLOSE COUPLED MOTOR ; 10HP 3450RPM 1PH 60HZ 215JM 3740L OPEN F
Part # JML1511T
BDI # 129061
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Close Coupled Pump
Mounting Method:
Foot Mounted
JML1512T
Description
JML1512T CLOSE COUPLED MOTOR ; 10HP 1725RPM 1PH 60HZ 215JM 3744LC ODTF
Part # JML1512T
BDI # 129062
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Close Coupled Pump
Mounting Method:
Foot Mounted