CXT3152T-210

COMPARE

CXT3152T-210

Description
CXT3152T-210 AC MOTOR ; 15HP 3500RPM 3PH 60HZ 215TC 0750M TEFC

BALDOR-RELIANCE

Part # CXT3152T-210

BDI # 26362950

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Severe Duty | Cast Iron Frame Material
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
IDXM7547T

COMPARE

IDXM7547T

Description
NOT AVAILABLE IN US

BALDOR-RELIANCE

Part # IDXM7547T - OBS

BDI # 128985

Features

Enclosure: XPFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 20.65
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY