VHECP4106T

COMPARE

VHECP4106T

Description
VHECP4106T SOLID SHAFT PUMP MOTOR ; 20HP 3540RPM 3PH 60HZ 256HP 0944M TEFC

BALDOR-RELIANCE

Part # VHECP4106T

BDI # 130978

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 25.73
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Pump Motor
Mounting Method: P-Base

Price Inventory : Available to order
Loading Price
QTY
VHECP2334T

COMPARE

VHECP2334T

Description
VHECP2334T SOLID SHAFT PUMP MOTOR ; 20HP 1770 230/460 3PH 60HZ 256HP TEFC

BALDOR-RELIANCE

Part # VHECP2334T

BDI # 130966

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 25.73
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Severe Duty | Pump Motor
Mounting Method: P-Base

Price Inventory : Available to order
Loading Price
QTY