EM2332T
Description
EM2332T GENERAL PURPOSE AC MOTOR ; 10HP 256T FRM 1200RPM 230/460VAC
Part # EM2332T
BDI # 127156
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
ECP2332T
Description
ECP2332T SEVER DUTY AC MOTOR ; 10HP 256T FRM 1200RPM 230/460VAC
Part # ECP2332T
BDI # 126587
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP2332T-4
Description
ECP2332T-4 SEVER DUTY AC MOTOR ; 10HP 256T FRM 1200RPM 460VAC
Part # ECP2332T-4
BDI # 126588
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECTM2332T
Description
ECTM2332T CHILLER TOWER AC MOTOR ; 10 AIR OVERHP 1180RPM 3PH 60HZ 256T 0960
Part # ECTM2332T
BDI # 126894
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
CTM2332T
Description
CTM2332T HEATING/COOLING SYSTEM AC MOTOR ; 10 AIR/HP 1175 230/460 3PH 60HZ 256T
Part # CTM2332T
BDI # 126281
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
HVAC
Mounting Method:
Foot Mounted