EM2334T-8
Description
EM2334T-8 GENERAL PURPOSE AC MOTOR ; 20HP 1770RPM 3PH 60HZ 256T 0960M TEFC F1
Part # EM2334T-8
BDI # 127164
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM4106T-8
Description
EM4106T-8 GENERAL PURPOSE AC MOTOR ; 20HP 3510RPM 3PH 60HZ 256T 0932M TEFC F1
Part # EM4106T-8
BDI # 127416
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM2515T-8
Description
EM2515T-8 GENERAL PURPOSE AC MOTOR ; 20HP 1765RPM 3PH 60HZ 256T 3948M OPSB F1
Part # EM2515T-8
BDI # 127183
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM2516T-8
Description
EM2516T-8 GENERAL PURPOSE AC MOTOR ; 25HP 3515RPM 3PH 60HZ 256T 3938M OPSB F1
Part # EM2516T-8
BDI # 127187
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EFM2515T-8
Description
EFM2515T-8 GENERAL PURPOSE AC MOTOR ; 20HP 1765RPM 3PH 60HZ 256T 3948M OPSB F2
Part # EFM2515T-8
BDI # 126919
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted