EJMM4107T

COMPARE

EJMM4107T

Description
EJMM4107T PUMP AC MOTOR ; 25HP 3600 RPM 3PH 284JM TEFC

BALDOR-RELIANCE

Part # EJMM4107T

BDI # 127068

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.25
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 31.75

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Close Coupled Pump | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EJMM2534T

COMPARE

EJMM2534T

Description
EJMM2534T PUMP AC MOTOR ; 30HP 3510RPM 3PH 60HZ 284JM 3948M OPSB F

BALDOR-RELIANCE

Part # EJMM2534T

BDI # 127032

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.25
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 31.75

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Close Coupled Pump | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY