EM4104T
Description
EM4104T GENERAL PURPOSE AC MOTOR ; 30HP 1760RPM 3PH 60HZ 286T 1056M TEFC F1
Part # EM4104T
BDI # 127409
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
ECP4102T
Description
ECP4102T SEVER DUTY AC MOTOR ; 20HP 1180RPM 3PH 60HZ 286T 1054M TEFC F1
Part # ECP4102T
BDI # 126654
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
IDM4104T
Description
IDM4104T INVERTER AC MOTOR ; 30HP 1800 RPM 3PH 286T XPFC
Part # IDM4104T
BDI # 128895
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
36.48
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Mounting Method:
C-Face | Foot Mounted
M1728T
Description
M1728T SPEED MOTOR ; 20/8.9HP 1760/1160RPM 3PH 60HZ 286T
Part # M1728T
BDI # 129775
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
27.76
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
8.9 | 20HP
Mounting Method:
Foot Mounted
M1763T
Description
M1763T SPEED MOTOR ; 25/6.3HP 1760/870RPM 3PH 60HZ 286T 1040M
Part # M1763T
BDI # 129786
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
27.76
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
6.3 | 25HP
Mounting Method:
Foot Mounted