Page 1 of 6

Next

Compare
XT3404T

COMPARE

XT3404T

Description
XT3404T AC MOTOR ; 40HP 1775RPM 3PH 60HZ 324T 1254M TEFC F1

BALDOR-RELIANCE

Part # XT3404T

BDI # 26354448

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Severe Duty | Cast Iron Frame Material
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM4110T

COMPARE

EM4110T

Description
EM4110T GENERAL PURPOSE AC MOTOR ; 40HP 1775RPM 3PH 60HZ 324T 1254M TEFC F1

BALDOR-RELIANCE

Part # EM4110T

BDI # 127425

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM2539T-5

COMPARE

EM2539T-5

Description
EM2539T-5 GENERAL PURPOSE AC MOTOR ; 40HP 1770RPM 3PH 60HZ 324T 4064M OPSB F1

BALDOR-RELIANCE

Part # EM2539T-5

BDI # 127210

Features

Enclosure: ODP
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EHFM2539T

COMPARE

EHFM2539T

Description
EHFM2539T HVAC MOTOR ; 40HP 1770RPM 3PH 60HZ 324T 4064M OPSB F2

BALDOR-RELIANCE

Part # EHFM2539T

BDI # 126949

Features

Enclosure: ODP
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 40HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M1729T

COMPARE

M1729T

Description
M1729T SPEED MOTOR ; 25/11HP 1760/1160RPM 3PH 60HZ 324T 1240M

BALDOR-RELIANCE

Part # M1729T

BDI # 129776

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800/1200
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Overall Length - Inch: 30.28
Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 11 | 25HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY