CECP84110T-4
Description
CECP84110T-4 GENERAL PURPOSE AC MOTOR ; 40HP 324TC FRM 1800RPM 460VAC
Part # CECP84110T-4
BDI # 125726
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEM4110T
Description
CEM4110T GENERAL PURPOSE AC MOTOR ; 40HP 324TC FRM 1800RPM 230/460VAC
Part # CEM4110T
BDI # 125839
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CECP4110T
Description
CECP4110T GENERAL PURPOSE AC MOTOR ; 40HP 1775RPM 3PH 60HZ 324TC 1254M TEFC F
Part # CECP4110T
BDI # 125691
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
VECP4111T
Description
VECP4111T GENERAL PURPOSE AC MOTOR ; 25HP 1180RPM 3PH 60HZ 324TC 1260M TEFC F
Part # VECP4111T
BDI # 130828
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
32.91
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face