EM2546T
Description
EM2546T GENERAL PURPOSE AC MOTOR ; 60HP 3600 RPM 3PH 326TS ODP
Part # EM2546T
BDI # 127227
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted