D50100P
Description
D50100P DC MOTOR ; 100HP 1750/2000RPM DC 368AT DPFG FX N
Part # D50100P
BDI # 126401
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
2.375
Sync RPM:
2000/1800
Shaft Diameter - Millimeter:
60.325
Overall Length - Inch:
38.88
Current:
DC
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
SCR Drive
Mounting Method:
Rigid
D50100P2-BV
Description
D50100P2-BV MOTOR, 100HP 1750/2000RPM DC 368AT DPBV F1 N (SMARTCATALOG)
Part # D50100P2-BV
BDI # 26356386
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
2.375
Sync RPM:
1750 | 2000
Shaft Diameter - Millimeter:
60.325
Overall Length - Inch:
38.13
Current:
DC
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
SCR Drive
Mounting Method:
Rigid | F1 Face
Features
Enclosure:
DPBV
Shaft Diameter - Inch:
2.375
Sync RPM:
2000/1800
Shaft Diameter - Millimeter:
60.325
Overall Length - Inch:
38.13
Current:
DC
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
SCR Drive
Mounting Method:
Rigid