L3354
Description
L3354 GENERAL PURPOSE AC MOTOR ; 1/6HP 42 FRM 3600RPM 115/230VAC
Part # L3354
BDI # 129436
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
9.525
Overall Length - Inch:
9.56
Base to Center of Shaft - Millimeter:
66.548
Inch - Metric:
Inch
Horse Power:
1/6HP
Mounting Method:
Foot Mounted
L3351
Description
L3351 GENERAL PURPOSE AC MOTOR ; 0.08HP 1725RPM 1PH 60HZ 42 3310L TEFC F1
Part # L3351
BDI # 129433
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
9.525
Overall Length - Inch:
9.56
Base to Center of Shaft - Millimeter:
66.548
Inch - Metric:
Inch
Horse Power:
0.08HP
Mounting Method:
Foot Mounted
L3355
Description
L3355 GENERAL PURPOSE AC MOTOR ; 0.17HP 1725RPM 1PH 60HZ 42 3316L TEFC F1
Part # L3355
BDI # 129437
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
9.525
Overall Length - Inch:
9.56
Base to Center of Shaft - Millimeter:
66.548
Inch - Metric:
Inch
Horse Power:
1/6HP
Mounting Method:
Foot Mounted
L3352
Description
L3352 GENERAL PURPOSE AC MOTOR ; 0.13HP 3450RPM 1PH 60HZ 42 3310L TEFC F1
Part # L3352
BDI # 129434
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
9.525
Overall Length - Inch:
9.56
Base to Center of Shaft - Millimeter:
66.548
Inch - Metric:
Inch
Horse Power:
1/8HP
Mounting Method:
Foot Mounted
L3356
Description
L3356 GENERAL PURPOSE MOTOR ; .25HP 3450RPM 1PH 60HZ 42 3316L TEFC F1
Part # L3356
BDI # 129438
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
9.525
Overall Length - Inch:
9.56
Base to Center of Shaft - Millimeter:
66.548
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
Foot Mounted