EM2583T-4
Description
EM2583T-4 GENERAL PURPOSE AC MOTOR ; 100HP 1190RPM 3PH 60HZ 444T 1860M OPEN
Part # EM2583T-4
BDI # 127268
Features
Enclosure:
ODP
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
ECP84409T-4
Description
ECP84409T-4 SEVERE DUTY AC MOTOR ; 100HP 1190RPM 3PH 60HZ 0444T TEFC F1
Part # ECP84409T-4
BDI # 126863
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP4409T-4
Description
ECP4409T-4 SEVER DUTY AC MOTOR ; 100HP 1190RPM 3PH 60HZ 444T A44064M TEFC
Part # ECP4409T-4
BDI # 126705
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted