Page 1 of 3

Next

Compare
L3406

COMPARE

L3406

Description
L3406 GENERAL PURPOSE AC MOTOR ; 1/3HP 48 FRM 1800RPM 115/230VAC

BALDOR-RELIANCE

Part # L3406

BDI # 129445

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 10.73
Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/3HP
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
MPM3458

COMPARE

MPM3458

Description
MPM3458 GENERAL PURPOSE AC MOTOR ; .33HP 1425/1725RPM 3PH 50/60HZ

BALDOR-RELIANCE

Part # MPM3458

BDI # 130145

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.5
Sync RPM: 1800/1500
Hertz: 50/60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 10.72
Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/3HP
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
L3405

COMPARE

L3405

Description
L3405 GENERAL PURPOSE AC MOTOR ; 1/3HP 48 FRM 3600RPM 115/208-230VAC

BALDOR-RELIANCE

Part # L3405

BDI # 129444

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.5
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 10.73
Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/3HP
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
AOM3458

COMPARE

AOM3458

Description
AOM3458 HEATING/COOLING SYSTEM AC MOTOR ; .33HP 1725RPM 3PH 60HZ 48 3410M TEAO F1

BALDOR-RELIANCE

Part # AOM3458

BDI # 125130

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L1206-50

COMPARE

L1206-50

Description
L1206-50 GENERAL PURPOSE AC MOTOR ; .33HP 1425RPM 1PH 50HZ 48 3418L OPEN F1

BALDOR-RELIANCE

Part # L1206-50

BDI # 129351

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 1500
Hertz: 50
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 9.38
Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/3HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY