CL3514
Description
CL3514 GENERAL PURPOSE AC MOTOR ; 1-1/2HP 56C FRM 1725RPM 115/230VAC
Part # CL3514
BDI # 126076
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.12
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
C-Face | Foot Mounted
34P459-3675G1
Description
34P459-3675G1 ; .75HP 1725RPM DC 56C 3435P TENV F3 N
Part # 34P459-3675G1
BDI # 20116079
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.26
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Mounting Method:
F3 Face