34-7104Z737

Description
34-7104Z737 DC MOTOR ; .33HP 3450RPM DC 56H 3413D OPEN F1 N

BALDOR-RELIANCE

Part # 34-7104Z737

BDI # 20108353

Features

Enclosure: OPEN
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 12.5

Current: DC
Inch - Metric: Inch
Horse Power: 0.33HP
Base to Center Height - Millimeter: 88.9
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY