34-6758-3672G1
Description
34-6758-3672G1 ; POR .25HP 1750RPM DC 56Z 3410P TENV F1
Part # 34-6758-3672G1
BDI # 20107899
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.76
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
F1 Face
34-7405Z560G1
Description
34-7405Z560G1 DC MOTOR ; .25HP 1140RPM DC 56Z 3416D TEAO OT N
Part # 34-7405Z560G1
BDI # 20108827
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid