34-7649Z619
Description
34-7649Z619 ; 1HP 1800RPM DC 56Z 3435P TEFC F3 N
Part # 34-7649Z619
BDI # 20109083
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
18.14
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F3 Face