33-2174Z139
Description
33-2174Z139 ; 1/2HP 1750RPM DC D71D 3336P TENV F3 N
Part # 33-2174Z139
BDI # 20106229
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.552
Sync RPM:
1750
Shaft Diameter - Millimeter:
14.021
Overall Length - Inch:
15.31
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F3 Face