D2030R-BV
Description
D2030R-BV DC MOTOR ; 30HP 1750RPM DC 2113ATZ DPG-FV
Part # D2030R-BV
BDI # 126372
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
1.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
31.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
30HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Rigid | F2 Face