D5530R
Description
D5530R SHUNT WOUND DC MOTOR ; 30 1750/2300 LC2812ATZ TEFC 500V
Part # D5530R
BDI # 126495
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.374
Sync RPM:
1750 | 2300
Shaft Diameter - Millimeter:
60.3
Overall Length - Inch:
43.88
Current:
DC
Inch - Metric:
Inch
Horse Power:
30HP
Base to Center Height - Millimeter:
177.8
Mounting Method:
Rigid | F1 Face
T28S5005
Description
T28S5005 DC MOTOR ; BUFFALO PUMP 30 HP LC2812ATZ TEFC
Part # T28S5005
BDI # 21822058
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.374
Sync RPM:
2000
Shaft Diameter - Millimeter:
60.3
Overall Length - Inch:
46.88
Current:
DC
Inch - Metric:
Inch
Horse Power:
30HP
Base to Center Height - Millimeter:
177.8
Mounting Method:
TP Face