D5550R

COMPARE

D5550R

Description
D5550R SHUNT WOUND DC MOTOR ; 50 1750/2300 LC3212ATZ TEFC 500V

BALDOR-RELIANCE

Part # D5550R

BDI # 126497

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.624
Sync RPM: 1750 | 2300
Shaft Diameter - Millimeter: 66.65
Overall Length - Inch: 43.88

Current: DC
Voltage: 500
Inch - Metric: Inch
Horse Power: 50HP
Mounting Method: Rigid | F2 Face

Price Inventory : Available to order
Loading Price
QTY