D50200RR-BV
Description
D50200RR-BV SHUNT WOUND DC MOTOR ; 200HP 1750RPM DC 3214ATZ DPG-FV
Part # D50200RR-BV
BDI # 126425
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.874
Sync RPM:
1750
Shaft Diameter - Millimeter:
73
Overall Length - Inch:
46.75
Current:
DC
Inch - Metric:
Inch
Horse Power:
200HP
Base to Center Height - Millimeter:
203.2
Mounting Method:
Rigid | F2 Face