33-2596Z311G1

Description
33-2596Z311G1 DC MOTOR ; 1/6HP 1140RPM DC 56Z 3313P TENV F3 N

BALDOR-RELIANCE

Part # 33-2596Z311G1

BDI # 20106493

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1140
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 10.34

Current: DC
Inch - Metric: Inch
Horse Power: 0.167HP
Base to Center Height - Millimeter: 88.9
Mounting Method: Rigid | F3 Face

Price Inventory : Available to order
Loading Price
QTY