M1720T
Description
M1720T SPEED MOTOR ; 1/.44HP 1745/1165RPM 3PH 60HZ 145T 3521M
Part # M1720T
BDI # 129767
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.31
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
0.44 | 1HP
Mounting Method:
Foot Mounted
M1220T
Description
M1220T SPEED MOTOR ; 1/.44HP 1725/1140RPM 3PH 60HZ 145T 3528M
Part # M1220T
BDI # 129717
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
12.13
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
0.44 | 1HP
Mounting Method:
Foot Mounted
M1520T
Description
M1520T SPEED MOTOR ; 1/.44HP 1725/1140RPM 3PH 60HZ 145T 3528M
Part # M1520T
BDI # 129739
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.31
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
0.44 | 1HP
Mounting Method:
Foot Mounted
M1020T
Description
M1020T SPEED MOTOR ; 1/.44HP 1725/1140RPM 3PH 60HZ 145T 3528M
Part # M1020T
BDI # 129697
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
12.13
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
0.44 | 1HP
Mounting Method:
Foot Mounted