CDP3430-V12

COMPARE

CDP3430-V12

Description
CDP3430-V12 DC MOTOR ; .5HP 1800RPM DC 56C 3420P TENV 12V

BALDOR-RELIANCE

Part # CDP3430-V12

BDI # 125589

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 12.1

Current: DC
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Low Voltage
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY