YPC245A
Description
YPC245A HEATING/COOLING SYSTEM AC MOTOR ; .33HP 1625RPM 1PH 60HZ 56YZ 3411C TEAO F
Part # YPC245A
BDI # 132097
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.578
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
14.681
Overall Length - Inch:
10.48
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Commercial Duty
Mounting Method:
Thru Bolt
YPC244A
Description
YPC244A HEATING/COOLING SYSTEM AC MOTOR ; .33HP 1625RPM 1PH 60HZ 48YZ 3411C TEAO F
Part # YPC244A
BDI # 132096
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.6
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Commercial Duty
Mounting Method:
Thru Bolt
YPC264A
Description
YPC264A HEATING/COOLING SYSTEM AC MOTOR ; .33HP 1075RPM 1PH 60HZ 48YZ 3414C TEAO F
Part # YPC264A
BDI # 132098
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.48
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Commercial Duty
Mounting Method:
Thru Bolt
D1151
Description
D1151 DC POWER MOTOR ; .33HP 1750RPM DC 56 3413D TEFC F1
Part # D1151
BDI # 126346
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.54
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/3HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid