M1004T

COMPARE

M1004T

Description
M1004T SPEED MOTOR ; 1/.25HP 1725/850RPM 3PH 60HZ 143T 3520M

BALDOR-RELIANCE

Part # M1004T

BDI # 129689

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.875
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 11.12
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/4 | 1HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M1554T

COMPARE

M1554T

Description
M1554T SPEED MOTOR ; 1/.25HP 1725/850RPM 3PH 60HZ 143T 3520M

BALDOR-RELIANCE

Part # M1554T

BDI # 129744

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 12.31
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/4 | 1HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY