33-2356Z118
Description
33-2356Z118 ; POR .25HP 1750RPM DC 56C 3320P TENV F1 N
Part # 33-2356Z118
BDI # 20106318
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.22
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
33-2163Z247
Description
33-2163Z247 ; .25HP 1750RPM DC 56C 3313P TEFC F3 N
Part # 33-2163Z247
BDI # 20106227
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.16
Current:
DC
Voltage:
180
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
F3 Face
33-2166Z132
Description
33-2166Z132 ; POR .25HP 1750RPM DC D71C 3320P3 N
Part # 33-2166Z132
BDI # 20106228
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
1750
Shaft Diameter - Millimeter:
13.995
Overall Length - Inch:
11.75
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F3 Face
34-6758-3672G1
Description
34-6758-3672G1 ; POR .25HP 1750RPM DC 56Z 3410P TENV F1
Part # 34-6758-3672G1
BDI # 20107899
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.76
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
F1 Face
33-2460Z135G1
Description
33-2460Z135G1 DC MOTOR ; .18/.25HP 1750 1/MINRPM DC D71D 3320P TE
Part # 33-2460Z135G1
BDI # 20106391
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.552
Sync RPM:
1750
Shaft Diameter - Millimeter:
14.021
Overall Length - Inch:
11.61
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
Rigid | B5 Face