CDP3410-V24
Description
CDP3410-V24 DC MOTOR ; .25HP 1800RPM DC 56C 3416P TENV F1
Part # CDP3410-V24
BDI # 125586
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.6
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Low Voltage
Mounting Method:
C-Face | Rigid
34-7779Z753G1
Description
34-7779Z753G1 DC MOTOR ; .25HP 2400RPM DC 48CZ 3416P TENV F3 N
Part # 34-7779Z753G1
BDI # 21779997
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
2400
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.41
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Base to Center Height - Millimeter:
76.2
Mounting Method:
Rigid | F3 Face
34-7732Z641G1
Description
34-7732Z641G1 DC MOTOR ; .25HP 1750RPM DC 56C 3413P XPFC F1 N
Part # 34-7732Z641G1
BDI # 21779987
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.28
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face