RM3154A
Description
RM3154A HEATING/COOLING SYSTEM AC MOTOR ; 1.5HP 1725RPM 3PH 60HZ 56H 3520M OPAO F1
Part # RM3154A
BDI # 130496
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
HVAC
Mounting Method:
Resilient