CDP3575
Description
CDP3575 PERMANENT MAGNET DC MOTOR ; 1-1/2HP 145TC FRM 1800RPM 180VDC
Part # CDP3575
BDI # 125602
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
16.37
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted
CDP3580
Description
CDP3580 PERMANENT MAGNET DC MOTOR ; 1.5HP 2500RPM DC 145TC 3524P TEFC F1
Part # CDP3580
BDI # 125603
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
2500
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.5
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted
CDPWD3575
Description
CDPWD3575 PERMANENT MAGNET DC MOTOR ; 1-1/2HP 1800 RPM 145TC TEFC
Part # CDPWD3575
BDI # 125639
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
17.17
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
SCR Drive | Washdown Duty
Mounting Method:
C-Face | Rigid
CDX7150
Description
CDX7150 DC MOTOR ; 1.5HP 1750RPM DC 184C X3636D XPFC F1
Part # CDX7150
BDI # 125658
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
20.3
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid
CD6215
Description
CD6215 SHUNT WOUND DC MOTOR ; 1-1/2HP 182C FRM 1800RPM 180VDC
Part # CD6215
BDI # 125567
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
17.41
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid