VEWDM3714T
Description
VEWDM3714T WASH DOWN AC MOTOR ; 10HP 215TC FRM 1800RPM 208-230/460VAC
Part # VEWDM3714T
BDI # 130954
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
21.27
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face
XT3104T
Description
XT3104T AC MOTOR ; 10HP 1760RPM 3PH 60HZ 215T 0748M TEFC F1
Part # XT3104T
BDI # 26355003
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted
XT3102T
Description
XT3102T AC MOTOR ; 10HP 3525RPM 3PH 60HZ 215T 0738M TEFC F1
Part # XT3102T
BDI # 26356658
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted
CXT3152T-210
Description
CXT3152T-210 AC MOTOR ; 15HP 3500RPM 3PH 60HZ 215TC 0750M TEFC
Part # CXT3152T-210
BDI # 26362950
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted
EJMM3714T
Description
EJMM3714T PUMP AC MOTOR ; 10HP 215JM FRM 1800RPM 208-230/460VAC
Part # EJMM3714T
BDI # 127064
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted