35-6997Z453
Description
35-6997Z453 DC MOTOR ; 1HP 1150RPM DC 56 3528D OPEN F1 N
Part # 35-6997Z453
BDI # 20116218
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1150
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.3
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1150
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
16.37
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face