35P321Z416G1

Description
35P321Z416G1 DC MOTOR ; 1HP 3450RPM DC 56C 3535D TEFC F1 N

BALDOR-RELIANCE

Part # 35P321Z416G1

BDI # 21782640

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 15.44

Current: DC
Voltage: 125
Inch - Metric: Inch
Horse Power: 1HP
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

35P431Z352G1

Description
35P431Z352G1 ; 1HP 1750RPM DC MOTOR

BALDOR-RELIANCE

Part # 35P431Z352G1

BDI # 21782644

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1750
Shaft Diameter - Millimeter: 22.225
Overall Length - Inch: 14.5

Current: DC
Inch - Metric: Inch
Horse Power: 1HP
Base to Center Height - Millimeter: 88.9
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

35P333Z396G1

Description
35P333Z396G1 ; 1HP 1800RPM DC MOTOR

BALDOR-RELIANCE

Part # 35P333Z396G1

BDI # 21782642

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Shaft Diameter - Millimeter: 22.225
Overall Length - Inch: 16.25

Current: DC
Inch - Metric: Inch
Horse Power: 1HP
Base to Center Height - Millimeter: 88.9
Mounting Method: W6 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY

COMPARE

34-6948Z646

Description
34-6948Z646 ; 1HP 1200RPM DC 56C 3438P TEFC F1 N

BALDOR-RELIANCE

Part # 34-6948Z646

BDI # 20108106

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 15.77

Current: DC
Inch - Metric: Inch
Horse Power: 1HP
Base to Center Height - Millimeter: 88.9
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY