L1317-50
Description
L1317-50 GENERAL PURPOSE AC MOTOR ; 2HP 2850RPM 1PH 50HZ 56 3532L OPEN F1
Part # L1317-50
BDI # 129387
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.94
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
Foot Mounted
L3605T-50
Description
L3605T-50 GENERAL PURPOSE AC MOTOR ; 2HP 1425RPM 1PH 50HZ 182T 3634LC TEFC F1
Part # L3605T-50
BDI # 129507
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.56
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
Foot Mounted
VL3515-50
Description
VL3515-50 GENERAL PURPOSE AC MOTOR ; 2HP 2850RPM 1PH 50HZ 56C 3535LC TEFC F1
Part # VL3515-50
BDI # 131072
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.12
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face
L3515-50
Description
L3515-50 GENERAL PURPOSE AC MOTOR ; 2HP 2850RPM 1PH 50HZ 56 3535LC TEFC F1
Part # L3515-50
BDI # 129493
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.13
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
Foot Mounted
L1405T-50
Description
L1405T-50 GENERAL PURPOSE AC MOTOR ; HP 1425RPM 1PH 50HZ 182T 3628L OPEN F1
Part # L1405T-50
BDI # 129409
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
15
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
Foot Mounted