34-6893Z615G1
Description
34-6893Z615G1 DC MOTOR ; 2HP 3000RPM DC 56C 3446P TEFC F1 N
Part # 34-6893Z615G1
BDI # 20108029
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3000
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
17.27
Current:
DC
Inch - Metric:
Inch
Horse Power:
2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face