D51200R-1BV
Description
D51200R-1BV SHUNT WOUND DC MOTOR ; MC4013ATZ 200HP 1150RPM 500 300 F1
Part # D51200R-1BV
BDI # 24651710
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
3.624
Sync RPM:
1150
Shaft Diameter - Millimeter:
92.05
Overall Length - Inch:
56.82
Current:
DC
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
SCR Drive
Mounting Method:
F1 Face
T18-0068-0120
Description
T18-0068-0120 ; POR 2HP 1150RPM 240V DC MOTOR
Part # T18-0068-0120
BDI # 21821988
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.125
Sync RPM:
1150
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
23.08
Current:
DC
Inch - Metric:
Inch
Horse Power:
2HP
Base to Center Height - Millimeter:
114.3
Mounting Method:
F1 Face