Page 1 of 4

Next

Compare
CHC164A

COMPARE

CHC164A

Description
CHC164A HEATING/COOLING SYSTEM AC MOTOR ; .25HP 1100RPM 1PH 60HZ 48Z 3411C TEAO F1

BALDOR-RELIANCE

Part # CHC164A

BDI # 126003

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Commercial Duty | HVAC
Mounting Method: Resilient

Price Inventory : In stock
Loading Price
QTY
CHC244A

COMPARE

CHC244A

Description
CHC244A HEATING/COOLING SYSTEM AC MOTOR ; .33HP 1700RPM 1PH 60HZ 48Z 3414C TEAO F1

BALDOR-RELIANCE

Part # CHC244A

BDI # 126004

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Commercial Duty | HVAC
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
CHC565A

COMPARE

CHC565A

Description
CHC565A HEATING/COOLING SYSTEM AC MOTOR ; 1HP 1075RPM 1PH 60HZ 56 3535C TEAO F1 N

BALDOR-RELIANCE

Part # CHC565A

BDI # 126021

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Commercial Duty
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
CHC3413A

COMPARE

CHC3413A

Description
CHC3413A HEATING/COOLING SYSTEM AC MOTOR ; .25HP 1700RPM 1PH 60HZ 48Z 3414C TEAO F1

BALDOR-RELIANCE

Part # CHC3413A

BDI # 126006

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: HVAC
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
CHC345A

COMPARE

CHC345A

Description
CHC345A HEATING/COOLING SYSTEM AC MOTOR ; .5HP 1700RPM 1PH 60HZ 56YZ 3420C TEAO F1

BALDOR-RELIANCE

Part # CHC345A

BDI # 126011

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Commercial Duty | HVAC
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY