34-7113-3865G1
Description
34-7113-3865G1 DC MOTOR ; .75 KW 1750RPM DC 56C 3435P TEFC F2 BRAK
Part # 34-7113-3865G1
BDI # 20108360
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
18.52
Current:
DC
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F2 Face