CD2005P-2
Description
CD2005P-2 DC MOTOR ; 5HP 1750/2300RPM DC L186ATC DPFG TOD
Part # CD2005P-2
BDI # 125545
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.125
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
19.33
Current:
DC
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Self Ventilated
Mounting Method:
C-Face | Rigid
D5505P
Description
D5505P SHUNT WOUND DC MOTOR ; 5HP 1750/2300RPM DC 1810AT TEFC TOD
Part # D5505P
BDI # 126483
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
23.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
SCR Drive
Mounting Method:
Rigid
CD2010P-2
Description
CD2010P-2 DC MOTOR ; 0219ATC 10HP 1750RPM 240 120 DPFG F1
Part # CD2010P-2
BDI # 125549
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.375
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
25.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Self Ventilated
Mounting Method:
C-Face | Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
35.84
Current:
DC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
SCR Drive
Mounting Method:
Rigid
CD2015P-2
Description
CD2015P-2 DC MOTOR ; 15HP 1750/2300RPM DC 258ATC DPFG F1
Part # CD2015P-2
BDI # 125550
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.625
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
27.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Self Ventilated
Mounting Method:
C-Face | Rigid