CJL3513A
Description
CJL3513A PUMP AC MOTOR ; 1.5HP 3450RPM 1PH 60HZ 3528L N
Part # CJL3513A
BDI # 21433195
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.72
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
Foot Mounted
CHC164A
Description
CHC164A HEATING/COOLING SYSTEM AC MOTOR ; .25HP 1100RPM 1PH 60HZ 48Z 3411C TEAO F1
Part # CHC164A
BDI # 126003
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Commercial Duty | HVAC
Mounting Method:
Resilient
CL3504
Description
CL3504 GENERAL PURPOSE AC MOTOR ; 1/2HP 56C FRM 1800RPM 115/230VAC
Part # CL3504
BDI # 126070
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.97
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
C-Face | Foot Mounted
L3509M
Description
L3509M GENERAL PURPOSE MOTOR ; 1HP 3450RPM 1PH 60HZ 56/56H 3524L TEFC
Part # L3509M
BDI # 129474
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.93
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
Foot Mounted
L3406
Description
L3406 GENERAL PURPOSE AC MOTOR ; 1/3HP 48 FRM 1800RPM 115/230VAC
Part # L3406
BDI # 129445
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.73
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
Foot Mounted