D50100P2-BV
Description
D50100P2-BV MOTOR, 100HP 1750/2000RPM DC 368AT DPBV F1 N (SMARTCATALOG)
Part # D50100P2-BV
BDI # 26356386
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
2.375
Sync RPM:
1750 | 2000
Shaft Diameter - Millimeter:
60.325
Overall Length - Inch:
38.13
Current:
DC
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
SCR Drive
Mounting Method:
Rigid | F1 Face
Features
Enclosure:
DPBV
Shaft Diameter - Inch:
3.25
Sync RPM:
1750 | 2000
Shaft Diameter - Millimeter:
82.55
Overall Length - Inch:
45
Current:
DC
Inch - Metric:
Inch
Horse Power:
200HP
Base to Center Height - Millimeter:
317.5
Mounting Method:
F1 Face
Features
Enclosure:
DPBV
Shaft Diameter - Inch:
2.375
Sync RPM:
1750 | 2000
Shaft Diameter - Millimeter:
60.325
Overall Length - Inch:
43.43
Current:
DC
Voltage:
500
Inch - Metric:
Inch
Horse Power:
100HP
Mounting Method:
W6 Face
Features
Enclosure:
DPBV
Shaft Diameter - Inch:
2.625
Sync RPM:
1750 | 2000
Shaft Diameter - Millimeter:
66.675
Overall Length - Inch:
39.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
150HP
Base to Center Height - Millimeter:
228.6
Mounting Method:
F1 Face
T40S1303
Description
T40S1303 DC MOTOR ; 400HP 1750RPM DC 4013ATZ DPG-FV
Part # T40S1303
BDI # 21822094
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
3.625
Sync RPM:
1750 | 2000
Shaft Diameter - Millimeter:
92.075
Overall Length - Inch:
56.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
400HP
Base to Center Height - Millimeter:
254
Mounting Method:
F2 Face