118HCDUL
Description
118HCDUL SPINDLE BEARING ; 90MM BORE 140MM OD
Part # 118HCDUL O-11 P2PF 21822
BDI # 18102607
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact Spindle Bearing | Non Separable Relieved Outer Ring
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
107SST3 G-74
Description
107SST3 G-74 DEEP GRV BALL BEARING ; PRECISION
Part # 107SST3 G-74
BDI # 22386758
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove Spindle Bearing | 2 Piece Riveted Aluminum Clad Cage | Exxon Unirex N3 Grease | Radial Play Code 3
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable