W201-2RS
Description
W201-2RS BALL BEARING ; SR 12MM ID X 32MM OD X 15.88MM WD
Part # W201-2RS
BDI # 21506145
NU336-E-TB-M1/C3
Description
NU336-E-TB-M1/C3 CYL ROLLER BEARING ; SR 180MM ID X 380MM OD X 75MM WD OPEN
Part # NU336-E-TB-M1/C3
BDI # 21505655
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU332-E-M1-C3 FAG
Description
NU332-E-M1-C3 CYLINDRICAL ROLLER BEARING
Part # NU332-E-M1-C3 FAG
BDI # 21529448
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU322-E-M1/C3
Description
NU322-E-M1/C3 CYL ROLLER BEARING ; SR 110MM ID X 240MM OD X 50MM WD OPEN
Part # NU322-E-M1/C3
BDI # 21546181
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No